Tetra 17 Series Valve Only Trim In Lumicoat Stainless

  • Mfr # T17089-SS-PR

  • Zoro # G322875000


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS - Plastic
Width
6.5 in
Finish
Stainless
Length (In.)
4.63 in
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17089-SS-PR
Zoro #
G322875000
UPC #
195205050124
Country of Origin
United States

Dimensions

Width
6.5 in
Length (In.)
4.63 in
Depth (In.)
6.5 in

Details

Material of Construction
ABS - Plastic
Item
Tub/Shower Trim
Finish
Stainless

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.