Tetra 17T Series Shower Trim In Lumicoat Stainless

  • Mfr # T17T289-SS-PR

  • Zoro # G822876101


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
8 in
Material
Zinc
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T289-SS-PR
Zoro #
G822876101
UPC #
195205051077
Country of Origin
United States

Dimensions

Width
8 in
Length
10.38 in

Details

Finish
Stainless
Item
Shower Trim
Material
Zinc

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Separate handles for volume and temperature control allow you to set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta showers with TempAssure thermostatic valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.