Tetra 17T Series Valve Only In Lumicoat Stainless

  • Mfr # T17T089-SS-PR

  • Zoro # G722876416


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6.63 in
Length (In.)
5.38 in
Width
6.63 in
Finish
Stainless
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T089-SS-PR
Zoro #
G722876416
UPC #
195205051039
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Length (In.)
5.38 in
Width
6.63 in

Details

Item
Tub/Shower Trim
Finish
Stainless
Material of Construction
Zinc

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. Separate handles for volume and temperature control allow you to set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Delta showers with TempAssure thermostatic valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.