Tetra 17T Series Valve Only In Matte Black
- Mfr # T17T089-BL
- Zoro # G522875466
product price:Â
$
559.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Depth (In.)
6.63 in
Color
Matte Black
Length (In.)
5.38 in
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T089-BL
- Zoro #
- G522875466
- UPC #
- 195205051008
- Country of Origin
- United States
- Material of Construction
- Zinc
- Color
- Matte Black
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 6.63 in
- Length (In.)
- 5.38 in
- Width
- 6.63 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Separate handles for volume and temperature control allow you to set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Delta showers with TempAssure thermostatic valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.