Tetra 24 in Towel Bar In Champagne Bronze

  • Mfr # 78924-CZ

  • Zoro # G222876114


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Bar Length
3.5 in
Material
Zinc
Color
Champagne Bronze
Width
25.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78924-CZ
Zoro #
G222876114
UPC #
195205049005
Country of Origin
China

Dimensions

Bar Length
3.5 in
Width
25.81 in

Details

Material
Zinc
Item
Towel Bars
Color
Champagne Bronze

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.