Tetra 3-Setting Diverter Trim In Lumicoat Champagne Bronze

  • Mfr # T11889-CZ-PR

  • Zoro # G122875378


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Material of Construction
Brass
Length (In.)
2.5 in
Color
Champagne Bronze
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11889-CZ-PR
Zoro #
G122875378
UPC #
195205049388
Country of Origin
United States

Dimensions

Width
4.5 in
Length (In.)
2.5 in
Depth (In.)
4.5 in

Details

Material of Construction
Brass
Item
Shower Trim
Color
Champagne Bronze

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.