Shop DELTA
See all product information
Create Account
Tetra 3-Setting Diverter Trim In Matte Black
- Mfr # T11889-BL
- Zoro # G122877099
product price:Â
$
259.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Depth (In.)
4/1/2002
Color
Matte Black
Length (In.)
2/1/2002
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11889-BL
- Zoro #
- G122877099
- UPC #
- 195205049371
- Country of Origin
- United States
- Material of Construction
- Brass
- Color
- Matte Black
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 4/1/2002
- Length (In.)
- 2/1/2002
- Width
- 4.5 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.