
Tetra Escutcheon & Gasket In Lumicoat Champagne Bronze
Mfr # RP100936CZPR
Zoro # G722876669
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Depth
6.63 in
Width
6.63 in
Length
0.81 in
Material
Zinc
Color
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100936CZPR
Zoro #
G722876669
UPC #
195205072232
Country of Origin
China
Dimensions
Depth
6.63 in
Width
6.63 in
Length
0.81 in
Details
Item
Faucet Parts
Material
Zinc
Color
Champagne Bronze
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.