Zoro Homepage

Tetra Floor Mount Tub Filler Handle - Lever

  • Mfr # H589SS-PR

  • Zoro # G212377607


product price: $58.89
/ea

Key Features

Finish
Lumicoat Stainless
Material
Zinc
Overall Width
2.25 in
Overall Height
1.81 in
Number of Handles
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H589SS-PR
Zoro #
G212377607
UPC #
195205049739
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Height
1.81 in
Bowl Depth
1.81 in
Overall Length
4 in

Details

Finish
Lumicoat Stainless
Material
Zinc
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever

Description

The Tetra Bath Collection melds industrial design to your personal taste with customizable handles. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • For use with Tetra floor mount tub filler
  • Includes set screw
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.