Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tetra Handle Kit & Glide Rings In Lumicoat Champagne Bronze

  • Mfr # RP103274CZPR

  • Zoro # G822874312


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Color
Champagne Bronze
Width
1.81 in
Material
Zinc
Length
3.25 in
Depth
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103274CZPR
Zoro #
G822874312
UPC #
195205066880
Country of Origin
China

Dimensions

Width
1.81 in
Length
3.25 in
Depth
2.88 in

Details

Color
Champagne Bronze
Material
Zinc
Item
Faucet Parts

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.