Tetra Handle, Set Screw & Cover In Lumicoat Champagne Bronze

  • Mfr # RP103304CZPR

  • Zoro # G622875762


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Color
Champagne Bronze
Material
Zinc
Width
2.25 in
Length
4 in
Depth
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103304CZPR
Zoro #
G622875762
UPC #
195205072591
Country of Origin
China

Dimensions

Width
2.25 in
Length
4 in
Depth
1.81 in

Details

Item
Faucet Parts
Color
Champagne Bronze
Material
Zinc

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.