Tetra Monitor 14 Series Tub & Shower Trim In Lumicoat Champagne Bronze
- Mfr # T14489-CZ-PR
- Zoro # G122876146
product price:Â
$
539.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
ABS - Plastic
Depth (In.)
16.75 in
Color
Champagne Bronze
Length (In.)
10.13 in
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14489-CZ-PR
- Zoro #
- G122876146
- UPC #
- 195205049562
- Country of Origin
- United States
- Material of Construction
- ABS - Plastic
- Color
- Champagne Bronze
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 16.75 in
- Length (In.)
- 10.13 in
- Width
- 6.63 in
Description
Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.