Shop DELTA

Tetra Monitor 14 Series Tub & Shower Trim In Lumicoat Chrome

  • Mfr # T14489-PR

  • Zoro # G622874055


product price:  $339.00
/ea
Free Shipping & Returns

Key Features

Width
6.63 in
Depth
16-3/4 in
Length
10.13 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14489-PR
Zoro #
G622874055
UPC #
195205049579
Country of Origin
United States

Dimensions

Width
6.63 in
Depth
16-3/4 in
Length
10.13 in

Details

Item
Tub/Shower Trim
Material
ABS - Plastic
Color
Chrome

Description

Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.