Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tetra Robe Hook

  • Mfr # 78935

  • Zoro # G612377603


product price: $23.65
/ea

Key Features

Finish
Chrome
Bar Length
3 in
Material
Zinc
Width
1.81 in
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78935
Zoro #
G612377603
UPC #
195205048909
Country of Origin
China

Dimensions

Bar Length
3 in
Width
1.81 in
Height
2.88 in
Length
3 in

Details

Finish
Chrome
Material
Zinc

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Tetra Bath Collection
  • Single robe hook
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included
  • Extends 2-15/16 inches from wall
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.