
Tetra Roman Tub Handles - Lever In Lumicoat Champagne Bronze
Mfr # H588CZ-PR
Zoro # G122877105
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length (In.)
4.31 in
Overall Width
2.5 in
Color
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H588CZ-PR
Zoro #
G122877105
UPC #
195205048732
Country of Origin
China
Dimensions
Length (In.)
4.31 in
Overall Width
2.5 in
Details
Material
Zinc
Color
Champagne Bronze
Description
The Tetra Bath Collection melds industrial design to your personal taste with customizable handles. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.