Tetra Roman Tub Handles - T-Lever In Lumicoat Chrome

  • Mfr # H590-PR

  • Zoro # G022875171


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.75 in
Material
Zinc
Color
Chrome
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H590-PR
Zoro #
G022875171
UPC #
195205048756
Country of Origin
China

Dimensions

Length (In.)
3.75 in
Overall Width
2.5 in

Details

Material
Zinc
Color
Chrome

Description

The Tetra Bath Collection melds industrial design to your personal taste with customizable handles, including the first Delta T-lever handle. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.