
Tetra Roman Tub Handles - T-Lever In Matte Black
Mfr # H590BL
Zoro # G122874715
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
3.75 in
Color
Matte Black
Overall Width
2.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H590BL
Zoro #
G122874715
UPC #
195205048763
Country of Origin
China
Dimensions
Length (In.)
3.75 in
Overall Width
2.5 in
Details
Color
Matte Black
Material
Zinc
Description
The Tetra Bath Collection melds industrial design to your personal taste with customizable handles, including the first Delta T-lever handle. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.