Tetra Single Handle Bathroom Faucet In Lumicoat Champagne Bronze

  • Mfr # 588SH-CZ-PR-DST

  • Zoro # G622875212


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Body Material
Zinc
Width
3.88 in
Length
6.81 in
Color
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
588SH-CZ-PR-DST
Zoro #
G622875212
UPC #
195205049128
Country of Origin
United States

Dimensions

Width
3.88 in
Length
6.81 in

Details

Body Material
Zinc
Color
Champagne Bronze

Description

Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.