Shop DELTA
See all product information
Create Account
Tetra Spout Assembly In Lumicoat Champagne Bronze
- Mfr # RP103293CZPR
- Zoro # G322876465
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
11.44 in
Color
Champagne Bronze
Width
2 in
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP103293CZPR
- Zoro #
- G322876465
- UPC #
- 195205070283
- Country of Origin
- United States
- Material
- Brass
- Item
- Faucet Parts
- Color
- Champagne Bronze
Dimensions
- Length
- 11.44 in
- Width
- 2 in
- Depth
- 7 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.