Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tetra Tank Lever

  • Mfr # 78960

  • Zoro # G212377522


product price: $34.55
/ea

Key Features

Length
4.63 in
Finish
Chrome
Width
9.75 in
Material
Zinc
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78960
Zoro #
G212377522
UPC #
195205048923
Country of Origin
China

Dimensions

Length
4.63 in
Width
9.75 in
Height
1.5 in

Details

Finish
Chrome
Material
Zinc

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Tetra Bath Collection
  • Universal tank lever
  • Left front, left side, or right side mount
  • Installation instructions included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.