Shop DELTA
See all product information
Create Account
Tetra Tempassure 17T Series Integrated Diverter Trim With 3-Setting In Lumicoat Chrome
- Mfr # T27T889-PR
- Zoro # G122873893
product price:Â
$
439.00
/ea
Free Shipping & Returns
Key Features
Material
Brass
Depth (In.)
6.75 in
Color
Chrome
Width (In.)
6.75 in
Length
5.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T27T889-PR
- Zoro #
- G122873893
- UPC #
- 195205049845
- Country of Origin
- United States
- Item
- Shower Trim
- Material
- Brass
- Color
- Chrome
Dimensions
- Depth (In.)
- 6.75 in
- Width (In.)
- 6.75 in
- Length
- 5.38 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta showers with TempAssure thermostatic valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. Integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter allows you to simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.