Tetra Temperature Handle, Set Screw & Cover In Lumicoat Champagne Bronze

  • Mfr # RP103300CZPR

  • Zoro # G822876545


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Depth
1.31 in
Material
Zinc
Length
3.06 in
Color
Champagne Bronze
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103300CZPR
Zoro #
G822876545
UPC #
195205072478
Country of Origin
China

Dimensions

Depth
1.31 in
Length
3.06 in
Width
2.13 in

Details

Material
Zinc
Item
Faucet Parts
Color
Champagne Bronze

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.