Tetra Wall Mount Tub Filler Handle - Lever In Lumicoat Stainless

  • Mfr # H591SS-PR

  • Zoro # G522875008


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Length
3.81 in
Finish
Stainless
Width
2.5 in
Material
Zinc
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H591SS-PR
Zoro #
G522875008
UPC #
195205048824
Country of Origin
China

Dimensions

Length
3.81 in
Width
2.5 in
Depth
3.75 in

Details

Item
Faucet Parts
Finish
Stainless
Material
Zinc

Description

The Tetra Bath Collection melds industrial design to your personal taste with customizable handles. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.