Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Theodora Handle

  • Mfr # RP101409CZ

  • Zoro # G215629178


product price: $38.59
/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Length (In.)
1.13 in
Color
Bronze
Overall Length
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101409CZ
Zoro #
G215629178
UPC #
195205116202
Country of Origin
United States

Dimensions

Length (In.)
1.13 in
Overall Length
1.13 in
Overall Width
1.75 in
Overall Height
4.63 in

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.