Zoro Homepage

Theodora Single-Handle Pull-Down Spring Kitchen Faucet

  • Mfr # 18804Z-BL-DST

  • Zoro # G315622000


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Depth
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18804Z-BL-DST
Zoro #
G315622000
UPC #
195205105428
Country of Origin
United States

Dimensions

Depth
20.25 in
Width
10.75 in
Length (In.)
11.94 in

Details

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
CEC Compliant
T
Basic Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Zinc
Color/Finish
Black

Description

The Theodora Pro Kitchen Faucet brings a relaxed, classic look into your kitchen with new traditional elements. The spring pull-down provides ultimate flexibility, making it easy to turn, bend, stretch and reach more places. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with included optional 10-3/4 in. deck plate
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.