Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Theodora Wand and Hose

  • Mfr # RP101408BL

  • Zoro # G515798109


product price: $74.59
/ea

Key Features

Material
Plastic
Finish
Matte Black
Overall Height (In.)
4.13 in
Depth
4.13 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101408BL
Zoro #
G515798109
UPC #
195205115779
Country of Origin
United States

Dimensions

Overall Height (In.)
4.13 in
Depth
4.13 in
Width
2.13 in
Overall Length (In.)
2.25 in
Spout Length
2.25 in

Details

Material
Plastic
Finish
Matte Black
Color/Finish
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.