Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Theodora Wand and Hose

  • Mfr # RP101408CZ

  • Zoro # G515798116


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Champagne Bronze
Spout Length
2.25 in
Color/Finish
Bronze
Overall Length (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101408CZ
Zoro #
G515798116
UPC #
195205115786
Country of Origin
United States

Dimensions

Spout Length
2.25 in
Overall Length (In.)
2.25 in
Width
2.13 in
Depth
4.13 in
Overall Height (In.)
4.13 in

Details

Material
Plastic
Finish
Champagne Bronze
Color/Finish
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.