Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Hole Roman Tub Trim

  • Mfr # T2777-RB

  • Zoro # G301763571


product price: $589.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Venetian Bronze
Material
Brass
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2777-RB
Zoro #
G301763571
UPC #
34449948647
Country of Origin
China

Details

Number of Holes
3
Finish
Venetian Bronze
Material
Brass
Handle Type
Two Handle Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R2707 (sold separately) required for installation
  • Fits 3-hole 8-16 in. deck-mount installations
  • Rigid spout
  • Hot and cold indicators
  • ADA compliant metal lever handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.