Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Way, ShwerArm Dvrter, for HndShwr

  • Mfr # U4929-CZ-PK

  • Zoro # G8310799


product price: $144.40
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
2.72
Length
2.72
Width
5.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4929-CZ-PK
Zoro #
G8310799
UPC #
034449715867
Country of Origin
China

Dimensions

Depth (In.)
2.72
Length
2.72
Width
5.44
Height
2.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.72
Overall Width (In.)
5.44

Details

Type
Faucet
Finish
Champagne Bronze
Item
Diverter Showering Component Faucet
Weight
0.6 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Three Way,ShwerArm Dvrter,for HndShwr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.