
Toilet Paper Holder, Delta 74355-KS
Mfr # 74355-KS
Zoro # G201761028
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Product Series
Doux
Height (In.)
1 in
Length (In.)
9.8 in
Finish
Black Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74355-KS
Zoro #
G201761028
UPC #
34449948463
Country of Origin
China
Dimensions
Height (In.)
1 in
Length (In.)
9.8 in
Dispenser Height
11.02 in
Dispenser Width
4.17 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Product Series
Doux
Finish
Black Stainless
Material
Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.