Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Holder, Delta, 756500

  • Mfr # 756500

  • Zoro # G101761241


product price: $105.50
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Product Series
Flara
Dispenser Depth
3.55 in
Dispenser Width
4 in
Dispenser Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756500
Zoro #
G101761241
UPC #
34449896849
Country of Origin
China

Dimensions

Dispenser Depth
3.55 in
Dispenser Width
4 in
Dispenser Height
3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Product Series
Flara

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.