Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, 73818

  • Mfr # 73818

  • Zoro # G8309502


product price: $62.75
/ea

Key Features

Finish
Chrome
Width
20
Height
2
Type
Accessory
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73818
Zoro #
G8309502
UPC #
034449571616
Country of Origin
China

Dimensions

Width
20
Height
2
Length
3.75

Details

Item
Towel Bar,73818
Finish
Chrome
Type
Accessory
Mfr. Series
Excluded
Series
Lahara®
Function
Bath Hardware

Description

Towel Bar,73818

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.