Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, 73818-RB

  • Mfr # 73818-RB

  • Zoro # G8309563


product price: $89.50
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Width
20
Height
2
Type
Accessory
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73818-RB
Zoro #
G8309563
UPC #
034449571647
Country of Origin
China

Dimensions

Width
20
Height
2
Length
3.75
Depth (In.)
3.75
Overall Width (In.)
20
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Venetian Bronze
Type
Accessory
Weight
1.015 lb
Function
Bath Hardware
Series
Lahara®
Mfr. Series
Excluded

Description

Towel Bar,73818-RB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.