Towel Bar, 73818-SS
Mfr # 73818-SS
Zoro # G8309511
product price: $77.40
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
20
Height
2
Type
Accessory
Series
Lahara®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73818-SS
Zoro #
G8309511
UPC #
034449571630
Country of Origin
China
Dimensions
Width
20
Height
2
Length
3.75
Overall Width (In.)
20
Overall Height (In.)
2
Depth (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Towel Bar Bath Hardware Accessory
Finish
Stainless
Type
Accessory
Series
Lahara®
Weight
0.925 lb
Mfr. Series
Excluded
Function
Bath Hardware
Description
Towel Bar,73818-SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.