Zoro Homepage

Towel Ring

  • Mfr # 73846-RB

  • Zoro # G8799618


product price: $60.10
/ea

Key Features

Type
Accessory
Width
7.44
Height
8.19
Length
2.28
Weight
0.945 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73846-RB
Zoro #
G8799618
UPC #
034449571722
Country of Origin
China

Dimensions

Width
7.44
Height
8.19
Length
2.28
Overall Height (In.)
8.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.28
Overall Width (In.)
7.44

Details

Item
Towel Ring Bath Hardware Accessory
Type
Accessory
Weight
0.945 lb
Finish
Venetian Bronze
Mfr. Series
Excluded
Series
Lahara®
Function
Bath Hardware

Description

Towel Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.