Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Ring

  • Mfr # 75146-CZ

  • Zoro # G8799371


product price: $74.20
/ea

Key Features

Type
Accessory
Width
6
Height
7.75
Length
3.5
Weight
1.824 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75146-CZ
Zoro #
G8799371
UPC #
034449658201
Country of Origin
China

Dimensions

Width
6
Height
7.75
Length
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Overall Height (In.)
7.75
Depth (In.)
3.5

Details

Item
Towel Ring Bath Hardware Accessory
Type
Accessory
Weight
1.824 lb
Finish
Champagne Bronze
Series
Dryden™
Mfr. Series
Excluded
Function
Bath Hardware

Description

Towel Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.