Zoro Homepage

Towel Ring

  • Mfr # 77446-PN

  • Zoro # G8799478


product price: $163.80
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Width
7
Height
4.94
Finish
Polished Nickel
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77446-PN
Zoro #
G8799478
UPC #
034449819541
Country of Origin
China

Dimensions

Width
7
Height
4.94
Length
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.75
Overall Height (In.)
4.94
Overall Width (In.)
7

Details

Item
Towel Ring Bath Hardware Accessory
Type
Accessory
Finish
Polished Nickel
Weight
1.83 lb
Series
Zura®
Mfr. Series
Excluded
Function
Bath Hardware

Description

Towel Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.