Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Single Handle Floor Mount Tub Filler Trim with Hand Shower - Less Handle

  • Mfr # T4797-PNFL-LHP

  • Zoro # G8635975


product price: $2,075.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Number of Holes
Single hole installation
Depth (In.)
12.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4797-PNFL-LHP
Zoro #
G8635975
UPC #
034449764148
Country of Origin
United States

Dimensions

Depth (In.)
12.88
Length
12.88
Width
9.25
Height
42.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
42.5
Overall Width (In.)
9.25
Spout Length
8-1/2

Details

Item
Traditional Floor Mount Tub Filler Trim
Type
Faucet
Finish
Polished Nickel
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Number of Holes
Single hole installation
Flow (GPM)
1.75 gpm
Weight
20.4 lb
Function
Tub Filler
Flow Rate (GPM)
1.75
Handle Type
Single Handle LHP
Mfr. Series
Excluded
CEC Compliant
T
Series
Cassidyâ„¢
GPM
1.75
Handle
Single Handle LHP

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray, Massaging spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.