Zoro Homepage

Traditional Instant Hot Water Dispenser

  • Mfr # 1960LF-H-BL

  • Zoro # G608583872


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Matte Black
Flow Rate
1.5 gpm
Width
3.81 in
Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960LF-H-BL
Zoro #
G608583872
UPC #
34449988070
Country of Origin
China

Dimensions

Width
3.81 in
Length (In.)
6.5 in
Height
9.44 in

Details

Number of Holes
1
Finish
Matte Black
Flow Rate
1.5 gpm
Material
Brass
Basic Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified
CEC Compliant
T

Description

Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This traditional design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta Kitchen Faucets
  • Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.