Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Instant Hot Water Dispenser

  • Mfr # 1960LF-H-CZ

  • Zoro # G708583871


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Champagne Bronze
Flow Rate
1.5 gpm
Height
9.44 in
Width
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960LF-H-CZ
Zoro #
G708583871
UPC #
34449988056
Country of Origin
China

Dimensions

Height
9.44 in
Width
3.81 in
Length (In.)
6.5 in

Details

Number of Holes
1
Finish
Champagne Bronze
Flow Rate
1.5 gpm
Basic Material
Brass
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Standards
CEC Certified
Material
Brass

Description

Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This traditional design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta Kitchen Faucets
  • Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.