Shop DELTA
See all product information
Create Account
Traditional Wall Mount Pot Filler Venetian Bronze
- Mfr # 1177LF-RB
- Zoro # G4021155
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Spout Length
23-5/8
Handle Type
Two Handle Lever
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Number of Holes
Single hole wall mount installation
Height
8.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1177LF-RB
- Zoro #
- G4021155
- UPC #
- 34449649261
- Country of Origin
- China
Dimensions
- Spout Length
- 23-5/8
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 8.53
- Width
- 2.38
- Length
- 26.97
- Overall Height (In.)
- 8.53
- Depth (In.)
- 26.97
- Overall Width (In.)
- 2.38
Details
- Finish
- Venetian Bronze
- Handle Type
- Two Handle Lever
- Item
- Kitchen Sink
- Number of Holes
- Single hole wall mount installation
- Weight
- 5.8 lb
- Series
- Other
- Handle
- Two Handle Lever
- Type
- Faucet
- Mfr. Series
- NoLeadBrass
- Valve Type
- Ceramic valve
- Function
- Kitchen
Description
Delta Other Traditional Wall Mount Pot Filler Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.