Trillian 17 Series H2Okinetic Tub Shower Trim

  • Mfr # T17443-KS-PR

  • Zoro # G408457793


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Lumicoat Black Stainless
Height
6.6 in
Width
6.6 in
Standards
WaterSense Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17443-KS-PR
Zoro #
G408457793
UPC #
195205002291
Country of Origin
China

Dimensions

Height
6.6 in
Width
6.6 in
Length
4.02 in

Details

Flow Rate
1.75 gpm
Finish
Lumicoat Black Stainless
Standards
WaterSense Listed; CEC Certified
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas


  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.