Trillian: 17 Series H2Okinetic Tub Shower Trim

  • Mfr # T17443-PN-PR

  • Zoro # G508457860


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Polished Nickel
Height
6.6 in
Width
6.6 in
Standards
WaterSense Listed; CEC Certified
Length
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17443-PN-PR
Zoro #
G508457860
UPC #
195205002307
Country of Origin
China

Dimensions

Height
6.6 in
Width
6.6 in
Length
4.02 in

Details

Finish
Lumicoat Polished Nickel
Standards
WaterSense Listed; CEC Certified
Material
Zinc

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the products most commonly touched areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.