Zoro Homepage

Trillian 17 Series Valve Only Trim

  • Mfr # T17043-SS-PR

  • Zoro # G208455180


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Material of Construction
Zinc
Length (In.)
4.02 in
Material
Zinc
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17043-SS-PR
Zoro #
G208455180
UPC #
195205002246
Country of Origin
China

Dimensions

Length (In.)
4.02 in
Height (In.)
6.6 in
Height
6.6 in
Width
6.6 in

Details

Finish
Lumicoat Stainless
Material of Construction
Zinc
Material
Zinc
Handle Type
Single Handle Lever

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta valve provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Dual-function cartridge
  • ADA compliant metal lever handle
  • Lever handle adjusts volume
  • Dial adjusts temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.