Zoro Homepage

Trillian: 3-Setting Diverter Trim

  • Mfr # T11843-PR

  • Zoro # G308457961


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Height
4.81 in
Width
4.81 in
Standards
CEC Certified
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11843-PR
Zoro #
G308457961
UPC #
195205002758
Country of Origin
China

Dimensions

Height
4.81 in
Width
4.81 in
Length
2.75 in

Details

Finish
Lumicoat Chrome
Standards
CEC Certified
Material
Zinc

Description

The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.