Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian 8" Mini Towel Bar

  • Mfr # 74308-PN

  • Zoro # G101760411


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Zinc
Height
1 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74308-PN
Zoro #
G101760411
UPC #
34449948326
Country of Origin
China

Dimensions

Height
1 in
Length
3.4 in

Details

Finish
Polished Nickel
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.