
Trillian Diverter Handle, Set Screw and Cover
Mfr # RP101466PNPR
Zoro # G608461170
product price: $59.15
/eaKey Features
Material
Zinc
Length (In.)
2 in
Height
1.81 in
Overall Width
4 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101466PNPR
Zoro #
G608461170
UPC #
195205013556
Country of Origin
China
Dimensions
Length (In.)
2 in
Height
1.81 in
Overall Width
4 in
Overall Height
1.81 in
Details
Finish
Lumicoat Polished Nickel
Material
Zinc
Handle Type
Single Handle Lever
Description
- Constructed of Zinc
- Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.