Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian: Escutcheon And Base Plate

  • Mfr # RP101414KSPR

  • Zoro # G208462331


product price: $51.15
/ea

Key Features

Material
Zinc
Depth
2.19 in
Width
5.81 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team