Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trillian Escutcheon and Gasket - 3 Setting

  • Mfr # RP101464PNPR

  • Zoro # G208462232


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Lumicoat Polished Nickel
Material
Zinc
Depth
6.88 in
Width
6.88 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101464PNPR
Zoro #
G208462232
UPC #
195205013471
Country of Origin
China

Dimensions

Depth
6.88 in
Width
6.88 in
Height
0.75 in

Details

Color/Finish
Lumicoat Polished Nickel
Material
Zinc
Finish
Lumicoat Polished Nickel

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.