Zoro Homepage

Trillian Escutcheon and Mounting Gasket

  • Mfr # RP101468SSPR

  • Zoro # G208462560


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Lumicoat Stainless
Material
Zinc
Depth
4.63 in
Width
4.63 in
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101468SSPR
Zoro #
G208462560
UPC #
195205013327
Country of Origin
China

Dimensions

Depth
4.63 in
Width
4.63 in
Height
0.38 in

Details

Color/Finish
Lumicoat Stainless
Material
Zinc
Finish
Lumicoat Stainless

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.